Shop All Electromagnetic & Electromechanical Locks
Rutherford
Lock, 12/24VDC, 1500 lb. Holding Force
Mfr # 8310 40
Zoro # G0947453
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Opening Action Electromagnetic
- Finish Brushed Anodized Dark Bronze
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 8310 40
- Zoro # G0947453
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Depth (In.) | 1 5/8 in |
Armature Depth (In.) | 5/8 in |
Armature Length (In.) | 7 7/16 in |
Lock Body Width (In.) | 2 7/8 in |
Lock Body Length (In.) | 10 1/2 in |
Armature Width (In.) | 2 3/8 in |
Overall Width | 2 7/8 in |
Lock Body Depth | 1 5/8 in |
Armature Length | 7 7/16 in |
Armature Width | 2 3/8 in |
Overall Height | 1 5/8 in |
Overall Length | 10 1/2 in |
Lock Body Width | 10 1/2 in |
Description
Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.28, Amp Draw @ 24V 0.28, Input Voltage 12/24V DC, Features Plug-In Wiring Terminals, Keyhole Mounting, Holding Force (Lb.) 1,500, Armature Length (In.) 7 7/16 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 5/8 in, Mfr. Series 8, 0 to 35 sec Release Delay, Brushed Anodized Dark Bronze Finish
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTH MAIN HARDWARE Euro Bar Cabinet Handle (3/8" Diameter), 6.13" Length (3.75" Hole Center), Oil Rubbed Bronze, 10PK (SH200-OR-10)
- IVES Aluminum Holder FS555285 (FS.10066)
- KABA KABA: Simplex EE1000 - Entry and Egress (KABA-EE11/1126D41)
- ILCO Ilco: Key Blanks, 1515 MEDECO 5 PIN COMMERICAL (ILCO-1515)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- DYNALOCK Electromagnetic Lock, Use with 390+ Exact (2011-390)
- Rutherford Electromagnetic Locking Systems