Shop All Electromagnetic Lock Activation Devices
Rutherford
Latch Monitor Plug-In Kit
Mfr # F2LM
Zoro # G0947867
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With F2 Series Electric Strikes
- Accessory Type Latch Monitor Plug-In Kit
- Compatible Manufacturer Model Number F2164, F2364
- Compatible Series RCI Electric Strikes
- ANSI/BHMA Finish Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # F2LM
- Zoro # G0947867
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Dimensions
Details
Item | Latch Monitor Plug-In Kit |
For Use With | F2 Series Electric Strikes |
Accessory Type | Latch Monitor Plug-In Kit |
Compatible Manufacturer Model Number | F2164, F2364 |
Compatible Series | RCI Electric Strikes |
ANSI/BHMA Finish | Unfinished |
Product Type | Latch Monitor Plug-In Kit |
Compatible Brand | Dormakaba |
Description
Latch Monitor Plug-In Kit, Access Control Components, Plastic Material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Corner Irons, Steel, 5/8 In W, PK4 (1WDL3)
- KOHLER O-Ring, Wras (1044060)
- ZORO SELECT Snap, Bolt, 3/8 In (4PB86)
- VON DUPRIN Grade 1 Electric Strike, Fail Safe Electrically Locked 24 VDC, 4-7/8-in x 1-1/4-in Faceplate, For (6211 24V US10B FS)
- RUTHERFORD Spacer Bar, 10-1/2" L x 1-1/2" W x 1/2" H (SP-03 28)
- RUTHERFORD Spacer Bar, 18-3/4" L x1" W x 5/8" H (SP-713 28)
- RUTHERFORD Rocker Switch, 250VAC, Momentary Action (909S-MO)
- ALARM CONTROLS Exit Motion Sensor, Single Gang, Silver (NTS-1)
- ALTRONIX Double Stick Tape Pads, PK25 (TAPE1)
- DORTRONICS Emergency Pull Station, 30VAC/DC, Blue (6510/BL-S35)
- ROSSLARE BACKLIT, METAL PIN ONLY STD ALONE CONTROLLER (ROS-AC-Q41HB)
- Rutherford Electromagnetic Locking Systems