Shop All Electromagnetic & Electromechanical Locks
Rutherford
Glass Door Bracket, 2-5/8" L x 1-1/4" W
Mfr # GB8112 32
Zoro # G0947858
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Doors Without Mounting Rails
- Finish Stainless Steel-Plated
- Height 7-1/2 in
- Width 1 1/4 in
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # GB8112 32
- Zoro # G0947858
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 7-1/2 in |
Width | 1 1/4 in |
Length | 2 5/8 in |
Overall Height | 7 1/2 in |
Overall Length | 2 5/8 in |
Overall Width | 1 1/4 in |
Details
Item | Glass Door Bracket |
Type | Glass Doors Without Mounting Rails |
Finish | Stainless Steel-Plated |
Material | Aluminum |
For Use With | 8310 Magnetic Locks, 8330 Magnetic Locks, 8340 Magnetic Locks |
Color | Silver |
Accessory Type | Glass Door Bracket |
Compatible Manufacturer Model Number | 8310, DE8310 |
Product Type | Glass Door Bracket |
Description
Glass Door Bracket, Material Aluminum, Finish Stainless Steel-Plated, Height 7-1/2 in, Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 50 (AF041-109)
- XHORSE Xhorse: 4-Button Universal Super Remote Key for VVDI Key Tool (XHS-XEFO01EN)
- ROCKWOOD Door Edge Guard, 1-3/4"W X 42"H (306.32D 42)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- VON DUPRIN Von Duprin - 050237 - Solenoid Kit - 12VDC - Fail Secure & Fail Safe - For 6000 Series El (VNDP-050237)
- Rutherford Electromagnetic Locking Systems