Shop All Electromagnetic & Electromechanical Locks
Rutherford
Glass Door Bracket, 1-5/8" Lx1" Wx7-1/4"H
Mfr # GB7112 32
Zoro # G0947812
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Glass Doors Without Mounting Rails
- Finish Stainless Steel-Plated
- Height 7-1/4 in
- Width 1 in
- For Use With 8371 Magnetic Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # GB7112 32
- Zoro # G0947812
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Height | 7-1/4 in |
Width | 1 in |
Length | 1 5/8 in |
Overall Height | 7 1/4 in |
Overall Length | 1 5/8 in |
Overall Width | 1 in |
Details
Item | Glass Door Bracket |
Type | Glass Doors Without Mounting Rails |
Finish | Stainless Steel-Plated |
For Use With | 8371 Magnetic Locks |
Color | Silver |
Material | Aluminum |
Accessory Type | Glass Door Bracket |
Compatible Manufacturer Model Number | 8371 |
Product Type | Glass Door Bracket |
Description
Glass Door Bracket, Material Aluminum, Finish Stainless Steel-Plated, Height 7-1/4 in, Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL Chair Glide (32208)
- YALE Lever Lockset, Mechanical, Privacy, Grade 2 (AU5302LN x 626 x YMS)
- HARDWARE RESOURCES 22"Hvy Dty Dura Close EZ Open Soft-Close 100lb Full Extension Side Mnt Ball Bearing Slides (303-300-22-R)
- SARGENT Yale Indicator (SA194 26D V01)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- BEST Mortise Lockset, 40H Series, 40H Lock Body, Elec. (45HWCADEU626)
- Rutherford Electromagnetic & Electromechanical Locks