Shop All Gate Door Hardware
Rutherford
GateMag for sliding/swinging gates
Mfr # 8380 32D
Zoro # G0589998
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- For Use With Exterior Gates
- Amp Draw @ 12V 240mA
- Holding Force (Lb.) 1,500
- Lock Body Length (In.) 8 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 8380 32D
- Zoro # G0589998
- Country of Origin United States
- Category Gate Door Hardware
Dimensions
Lock Body Length (In.) | 8 7/8 in |
Lock Body Width (In.) | 2 1/2 in |
Armature Length (In.) | 7 7/8 in |
Lock Body Depth (In.) | 1 3/4 in |
Strike Plate Length (In.) | 7 7/16 in |
Armature Depth (In.) | 5/8 in |
Strike Plate Width (In.) | 2 3/8 in |
Armature Width (In.) | 2 3/8 in |
Strike Plate Depth (In.) | 5/8 in |
Description
Gate Lock, Fail Safe, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 240mA, Amp Draw @ 24V 240mA, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/2 in, Total Projection (In.) 2 1/2 in, Holding Force (Lb.) 1,500, Armature Length (In.) 7 7/8 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 8 7/8 in, Lock Body Width (In.) 2 1/2 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 7 7/16 in, Strike Plate Width (In.) 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Shell-42 2W Deck (983-05184A-4044)
- ZORO SELECT Universal Canopy, 20 Ft. X 10 Ft. 8 In. (11C539)
- MANPLOW Replacement EZ Glide Edge, HDPE Blade Material, 42 in Blade Width (PROEGE42)
- SIMPSON Axial Pump 8.6CAV12A 3000PSI, 2.4 GPM (90026)
- NATIONAL HARDWARE GATE HARDWARE KIT8"" BLK (N109-015)
- REMINGTON Tell Manufacturing Matte Black Steel Strike Plate 1 pk (CL102907)
- NATIONAL HARDWARE Door/Gate Latch Znc Pltd (N156-042)
- NATIONAL HARDWARE 5 in. L Black Steel Thumb Gate Latch (N101-519)
- NATIONAL HARDWARE DOOR/GATE LATCH 6.19"" (N262-147)
- MAJOR Major: S200-SPB - Spring Replacement spring for the Secret Gate Latch (MJR-S200-SPRING)
- JACKS IMPORTS Gate Latch (1503)
- Rutherford Gate Door Hardware