Shop All Electromagnetic & Electromechanical Locks
Rutherford
Electromagnetic Lock, 1500lb., 8310 Series
Mfr # 8310 DSS 28
Zoro # G8693422
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 8310
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # 8310 DSS 28
- Zoro # G8693422
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Strike Plate Length (In.) | 7 7/16 in |
Lock Body Length (In.) | 10 1/2 in |
Armature Length (In.) | 7 7/16 in |
Strike Plate Width (In.) | 2 3/8 in |
Strike Plate Depth (In.) | 5/8 in |
Armature Depth (In.) | 5/8 in |
Lock Body Width (In.) | 2 7/8 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Depth (In.) | 1 5/8 in |
Strike Plate Width | 2 3/8 in |
Lock Body Width | 2 7/8 in |
Lock Body Depth | 1 5/8 in |
Armature Length | 7 7/16 in |
Armature Width | 2 3/8 in |
Overall Width | 2 7/8 in |
Overall Height | 1 5/8 in |
Overall Length | 10 1/2 in |
Strike Plate Height | 7 7/16 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 0.28A/12V DC, Amp Draw @ 24V 0.28A/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 5/8 in, Features Plug-In Wiring Terminals, Keyhole Mounting, Total Projection (In.) 1 5/8 in, Holding Force (Lb.) 1,500, Armature Length (In.) 7 7/16 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1KA-2265)
- DELTANA Shutter Bar/Door Latch 5/8" Satin Nickel (SB3058U15)
- ZORO SELECT Draw Latch, Nonlocking, Natural, Catch/Latch Length: 3/4" (4RRK8)
- PAWLING Corner Guard, Textured, Eggshell, 3/4"W X 96"H (CGU-34-8-370)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- LOCKNETICS Weatherproof Maglock, 1200lb Hlding Force (WMG1200)
- Rutherford Electromagnetic Locking Systems