Shop All Electromagnetic & Electromechanical Locks
Rutherford
Electromagnetic Lock, 1500lb., 8310 Series
Mfr # 8310 28
Zoro # G8693413
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mount
- Finish Clear Anodized
- Opening Action Electromagnetic
- Series 8310
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 8310 28
- Zoro # G8693413
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 10 1/2 in |
Strike Plate Depth (In.) | 5/8 in |
Lock Body Depth (In.) | 1 5/8 in |
Armature Length (In.) | 7 7/16 in |
Lock Body Width (In.) | 2 7/8 in |
Strike Plate Length (In.) | 7 7/16 in |
Strike Plate Width (In.) | 2 3/8 in |
Armature Depth (In.) | 5/8 in |
Armature Width (In.) | 2 3/8 in |
Lock Body Width | 2 7/8 in |
Armature Width | 2 3/8 in |
Strike Plate Width | 2 3/8 in |
Lock Body Depth | 1 5/8 in |
Armature Length | 7 7/16 in |
Overall Length | 10 1/2 in |
Overall Height | 1 5/8 in |
Overall Width | 2 7/8 in |
Strike Plate Height | 7 7/16 in |
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 0.28A/12V DC, Amp Draw @ 24V 0.28A/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 5/8 in, Features Plug-In Wiring Terminals, Keyhole Mounting, Total Projection (In.) 1 5/8 in, Holding Force (Lb.) 1,500, Armature Length (In.) 7 7/16 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 1 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., Diecast Construction, Brown, Non-Handed Single Pack (KC57US)
- DON-JO Don-Jo: Thin Panel UL Door Viewer Satin Chrome (DNJ-ULDV-50-626)
- ZORO SELECT O-Ring, Dash 009, Buna N, 0.07 In., PK100 (U38805.006.0021)
- WESLOCK Extra Thick Door Kit Black 2.25" (00915X2)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- SDC Electromagnetic Lock, 670mA@12V, 1650 lb. (1511VDB)
- Rutherford Electromagnetic & Electromechanical Locks