Shop All Electric Strikes
Rutherford
Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty
Mfr # 0162 32D
Zoro # G8691146
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC, 16 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # 0162 32D
- Zoro # G8691146
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 3/4 in |
Faceplate Height | 9 in |
Faceplate Width | 1 3/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC, 16 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Bolt Throw | 1/2 in, 3/4 in |
Features | Surface Mounted |
Standards | UL 1034 |
Material | Stainless Steel |
Includes | Mounting hardware |
For Use With | Rim Exit Device |
Fire Rated | Yes |
Description
Electric Strike, For Use With Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, 16 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 3/4 in, Faceplate Height 9 in, Faceplate Depth 3/4 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 1/2 in, 3/4 in, Standards UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Door Weather Strip, 7 ft. Overall L (160V-48"x84)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 29" Red Tip (01-20029R)
- USA INDUSTRIALS FDA EPDM Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-EFDA-3)
- BABCOCK DAVIS Access Door, Flush Mount, Uninsulated (BNTC2222)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- ADAMS RITE Adams Rite 7100 Series Electric Strikes, 16 VAC Voltage, Satin Chrome (7110-440-652-00)
- Rutherford Electromagnetic Locking Systems