Shop All Electric Strikes
This Product is Discontinued
Rutherford
Electric Strike, 11 to 16VAC, H.Duty, Fail Secure, Cylin. Lock (Discontinued)
Mfr # 15BS-01 26D
Zoro # G0947447
Free Shipping & Returns
This Product is Discontinued
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 11/16V AC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 15BS-01 26D
- Zoro # G0947447
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 5 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 11/16V AC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Satin Chrome |
Material | Stainless Steel |
Bolt Throw | Cylindrical |
For Use With | Cylindrical Locksets |
Standards | ANSI/BHMA A156.31 |
Fire Rated | No |
Strikes | 500,000 Cycles |
Strike Cycles | 500,000 |
Performance Grade | 1 |
ANSI/BHMA Finish | Satin Chromium-Plated |
Strike Type | Cylindrical |
For Use with Door Material | Metal |
Description
Electric Door Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 11/16V AC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 5 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Satin Chrome, Material Stainless Steel, Bolt Throw Cylindrical, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.