Shop All Electric Strikes
Rutherford
Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise/Cylin. Lock
Mfr # 7108-08D 32D
Zoro # G0947532
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 11 to 16V AC, 12V DC, 24V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # 7108-08D 32D
- Zoro # G0947532
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 7 15/16 in |
Faceplate Width | 1 7/16 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 11 to 16V AC, 12V DC, 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 7/16 in, Faceplate Height 7 15/16 in, Faceplate Depth 1 1/2 in, Pull Force 500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Horizontally Adjustable, Includes Fasteners, Mounting Tabs, Trim Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 4 SATIN NICKEL KICKDN DOOR STOP (851806)
- ATTIC DEK Attic Plastic Flooring, PK 4 (350904)
- DELTANA Floor Door Bumper 1-3/8" Oil Rubbed Bronze (FDB138U10B)
- BEST Reader 71837900S (887838331120)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- RUTHERFORD Electric Strike, 24VAC/DC, H.Duty, Fail Secure (0161-08 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- BEA Round Mount Box, Plastic, Surface Mount (10BOX6RNDSM)
- Rutherford Electric Strikes