Shop All Electric Strikes
Rutherford
Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin.
Mfr # 7114-08D 32D
Zoro # G8693045
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 24 V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 7114-08D 32D
- Zoro # G8693045
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Secure |
Input Voltage | 24 V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 500 lb |
Grade | 1 |
Finish | Stainless steel |
Includes | Mounting hardware |
For Use With | Mortise/Cylindrical Locksets |
Fire Rated | No |
Features | Affordable Electric Strike |
Bolt Throw | 5/8 in |
Material | Stainless Steel |
Standards | UL 1034 |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 24 V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 500 lb, Grade 1, Fire Rated No, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 5/8 in, Standards UL 1034, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type D (1C6D1626)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 72 x 25', Black, 17x8 Mesh, One Roll (3036050)
- ARROW LOCK Knob Lockset, Mechanical, Privacy (MK02BD 3)
- VON DUPRIN Rod 900620 (900620)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Secure, Mortise/Cylin. Lock (7114-05D 32D)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6505 32D)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- SCHLAGE ELECTRONICS Mortise Key Switch (653-04 L2)
- Rutherford Electric Strikes