Shop All Electric Strikes
Rutherford
Elec. Strike, 16VAC, H.Duty, Fail Safe/Secure
Mfr # A71-16VAC
Zoro # G0948007
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 16V AC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # A71-16VAC
- Zoro # G0948007
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 16V AC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 500 lb |
Grade | 1 |
Finish | Unfinished |
Standards | UL 1034 |
Bolt Throw | 5/8 in |
Material | Stainless Steel |
Includes | Fasteners, Mounting Tabs, Trim Plate |
For Use With | Mortise/Cylindrical Locksets |
Fire Rated | No |
Strikes | 500,000 Cycles |
For Use with Door Material | Aluminum |
Performance Grade | 1 |
Strike Cycles | 250,000 |
ANSI/BHMA Finish | Bright Stainless Steel |
Strike Type | Cylindrical, Mortise |
Includes Hardware | Hardware Included |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 16V AC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 500 lb, Grade 1, Fire Rated No, Finish Unfinished, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Standards UL 1034, Includes Fasteners, Mounting Tabs, Trim Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Fiberglass Improved Visibility Insect Screening, 24 x 100', Black, 18x18 Mesh, One Roll (3044519)
- KWIKSET Lock Pr Moblhome Us3 C (93001-876)
- BANSBACH EASYLIFT Bracket 900BA4, 10mm Ball (96004)
- STORCH PRODUCTS Disc Magnet, Neodymium, 12 lb. Pull (B002-6015-035N)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- HES Elec. Strike, 24VDC, H.Duty, Fail Secure, Elec. Strike Body (310-1 (3/4) 24D)
- Rutherford Electric Strikes