Shop All Electric Strikes
Rutherford
Elec. Strike, 12VDC, H.Duty, Fail Secure, Mortise/Cylin. Lock
Mfr # 7114-05D 32D
Zoro # G0947523
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Secure
- Input Voltage 11 to 16V AC, 12V DC, 24V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 7114-05D 32D
- Zoro # G0947523
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Secure, Input Voltage 11 to 16V AC, 12V DC, 24V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/2 in, Pull Force 500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Features Horizontally Adjustable, Includes Fasteners, Mounting Tabs, Trim Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Draw Latch, Rotary (S K5-2813-07)
- ACROVYN End Cap, 4" H, 1-1/4" L, 5/64" Thick (SCR48MCAP108N)
- ELESA Polyamide, for cylindrical head screws, M.443/150-CH-C9 (M.443-CH)
- SCHLAGE Knob Lockset, Mechanical, Passage, Grd. 1 (F10 GEO 609)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- RUTHERFORD Elec. Strike, 12/24VDC/AC, H.Duty, Fail Secure (F2164 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- HES Electric Strike Faceplate, HES 8000/8300 Series (801 613)
- Rutherford Electromagnetic Locking Systems