Shop All Electric Strikes
Rutherford
Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure
Mfr # A71-12VDC
Zoro # G0947943
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # A71-12VDC
- Zoro # G0947943
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 1/2 in |
Faceplate Height | 6 in |
Faceplate Width | 1 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12 V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Unfinished |
Fire Rated | No |
Material | Stainless Steel |
Strikes | 500,000 Cycles |
Standards | ANSI/BHMA A156.31 |
Includes | Mounting Hardware, Lip Bracket |
Bolt Throw | 5/8 in |
For Use With | Mortise/Cylindrical Locksets |
Description
Electric Strike, For Use With Mortise/Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12 V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 in, Faceplate Height 6 in, Faceplate Depth 1 1/2 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Unfinished, Material Stainless Steel, Bolt Throw 5/8 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31, Includes Mounting Hardware, Lip Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE Elec Stk, 12/24 VDC, Rim Exit Device, Powder Coated US19 (74R1-119)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-2 Cam Latch, Hook Style (115.8-KG-18-H1-CR-2)
- YALE Manual Hydraulic Yale 1100 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1111BFx 690)
- KEYLESS FACTORY KeylessFactory: Jeep Cherokee 2014-2018 / 5-Button Fobik / GQ4-53T (RK-JP-FBK-5)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- RUTHERFORD Elec. Strike, 12/24VDC/AC, H.Duty, Fail Secure (F2164 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- RUTHERFORD Electric Strike, 24VAC/DC, H.Duty, Fail Secure (0161-08 32D)
- HES Electric Strikes (7000-LBM)
- Rutherford Electric Strikes