Shop All Electric Strikes
Rutherford
Elec. Strike, 12/24VDC/AC, H.Duty, Fail Secure
Mfr # F2164 32D
Zoro # G8695644
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V AC/DC, 24V AC/DC
- Door Frame Type Metal/Wood
- Faceplate Height 4 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # F2164 32D
- Zoro # G8695644
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12V AC/DC, 24V AC/DC |
Door Frame Type | Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Stainless steel |
Standards | CAN/ULC S104, Certified to ANSI/BHMA standard A156.31, Grade 1, CSFM: 3776-2275:0502, UL 1034, UL 294 |
Bolt Throw | 3/4 in |
Material | Stainless Steel |
Includes | Trim Plate |
Fire Rated | Yes |
For Use With | Offset and Centerline Entry |
Fire Rating | 90 min |
ANSI/BHMA Finish | Satin Stainless Steel |
Strike Type | Cylindrical, Mortise |
UL Fire Rating | UL10C |
For Use with Door Material | Metal, Wood |
Includes Hardware | Hardware Included |
Strike Cycles | 2,000,000 |
Performance Grade | 1 |
Description
Electric Door Strike, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated Yes, Finish Stainless Steel, Material Stainless Steel, Bolt Throw 3/4 in, Standards CAN/ULC S104, Certified to ANSI/BHMA standard A156.31, Grade 1, CSFM: 3776-2275:0502, UL 1034, UL 294, Includes Trim Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Key Ring, Silver, 50 PK (7520050)
- CODEL DOORS 30" x 80" Primed 2-Panel Shaker Bifold Door and Hardware (2668pri8402BF)
- ZORO SELECT Raised Face Viton Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-317)
- STERLING SEAL & SUPPLY 340 Viton / FKM O-ring 75A Shore Brown, -25 Pack (ORBRNVT75A340X25)
- RUTHERFORD Elec. Strike, 12VAC/DC, H.Duty, Fail Safe/Secure (4114-05 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- RUTHERFORD Electric Strike, 24VAC/DC, H.Duty, Fail Secure (0161-08 32D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Secure, Mortise/Cylin. Lock (7114-05D 32D)
- LOCKNETICS Z-Bracket, for Wmg600 (WZBK600)
- Rutherford Electromagnetic Locking Systems