Shop All Electric Strikes
Rutherford
Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure
Mfr # S6514 32D
Zoro # G0947359
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12 to 24V AC, 12/24V DC
- Door Frame Type Hollow Metal/Wood
- Faceplate Depth 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # S6514 32D
- Zoro # G0947359
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 3/16 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12 to 24V AC, 12/24V DC |
Door Frame Type | Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Brushed |
Fire Rated | No |
Standards | ANSI/BHMA A156.31 Grade 1, UL 294 |
Material | Stainless Steel |
Bolt Throw | 1/2 in, 5/8 in, 3/4 in |
Includes | Trim Plate |
For Use With | Mortise/Cylindrical Locksets, Rim Exit Device |
Strikes | 500,000 Cycles |
ANSI/BHMA Finish | Satin Stainless Steel |
Strike Type | Cylindrical, Mortise |
Strike Cycles | 500,000 |
Includes Hardware | Hardware Included |
For Use with Door Material | Hollow Metal, Wood |
Performance Grade | 1 |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12 to 24V AC, 12/24V DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 3/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, 3/4 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31 Grade 1, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Security Screen or Storm Door Mortise Lock, Heavy Duty, Non-Handed 1 Set (K 5064)
- GLOBAL DOOR CONTROLS Amarlite Style 3/4 in. Left Hand Offset Door Pivot Hinge Set for Adams Rite Type Storefront Door in Duronodic (TH1112-LH-DU)
- GLOBAL DOOR CONTROLS Left-handed Arch/Vistawall Style Offset Pivotin Aluminum (TH1110OC-LH-AL)
- ADFORS 48 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9459-M)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (L6514 32D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- RUTHERFORD Elec. Strike, 12/24VDC/AC, H.Duty, Fail Secure (F2164 32D)
- RUTHERFORD Electric Strike, 24VAC/DC, H.Duty, Fail Secure (0161-08 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- ADAMS RITE Elec Stk, 12 VAC, Radius FP, US26D (7110-340-652-00)
- Rutherford Electric Strikes