Shop All Electric Strikes
Rutherford
Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure
Mfr # L6514 32D
Zoro # G0947331
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12/24 V AC/DC
- Door Frame Type Aluminum/Hollow Metal/Wood
- Faceplate Depth 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # L6514 32D
- Zoro # G0947331
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1/8 in |
Faceplate Height | 4 7/8 in |
Faceplate Width | 1 1/4 in |
Details
Item | Electric Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12/24 V AC/DC |
Door Frame Type | Aluminum/Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Brushed |
Includes | Trim Plate |
For Use With | Cylindrical Locksets |
Standards | ANSI/BHMA A156.31 |
Bolt Throw | 1/2 in to 5/8 in |
Features | Low Profile |
Strikes | 500,000 Cycles |
Material | Stainless Steel |
Fire Rated | No |
Description
Electric Strike, For Use With Cylindrical Locksets, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12/24 V AC/DC, Door Frame Type Aluminum/Hollow Metal/Wood, Faceplate Width 1 1/4 in, Faceplate Height 4 7/8 in, Faceplate Depth 1/8 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Brushed, Material Stainless Steel, Bolt Throw 1/2 in to 5/8 in, Strikes 500,000 Cycles, Features Low Profile, Standards ANSI/BHMA A156.31, Includes Trim Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Tile Doctor Acoustical Ceiling White Spray, 15 oz, PK12 (PC-ACOUSTIC)
- NATIONAL HARDWARE Hinge S-H/Strp Zinc Pltd 12In (N129-767)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAZ3)
- HAGER Satin Chrome Trim 45CEWTN26D (122823)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Electric Strike, 12VAC/DC, H.Duty, Fail Secure (0161-05 32D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Secure, Mortise/Cylin. Lock (7114-05D 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AS65)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- Rutherford Electromagnetic Locking Systems