Shop All Electric Strikes
Rutherford
Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure
Mfr # AS65
Zoro # G0947989
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Performance Heavy-Duty
- Failure Mode Fail Safe or Fail Secure
- Input Voltage 12V AC/DC, 24V AC/DC
- Door Frame Type Hollow Metal/Wood
- Faceplate Depth 1 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # AS65
- Zoro # G0947989
- Country of Origin United States
- Category Electric Strikes
Dimensions
Faceplate Depth | 1 3/16 in |
Faceplate Height | 6 in |
Faceplate Width | 1 in |
Details
Item | Electric Door Strike |
Performance | Heavy-Duty |
Failure Mode | Fail Safe or Fail Secure |
Input Voltage | 12V AC/DC, 24V AC/DC |
Door Frame Type | Hollow Metal/Wood |
Pull Force | 1,500 lb |
Grade | 1 |
Finish | Unfinished |
Material | Stainless Steel |
Includes | Trim Plate |
Bolt Throw | 1/2 in, 5/8 in, 3/4 in |
Strikes | 500,000 Cycles |
Standards | ANSI/BHMA A156.31, UL 1034, UL 294 |
For Use With | Mortise/Cylindrical Locksets, Rim Exit Device |
Fire Rated | No |
ANSI/BHMA Finish | Bright Stainless Steel |
Includes Hardware | Hardware Included |
Strike Cycles | 500,000 |
Strike Type | Cylindrical, Mortise |
For Use with Door Material | Hollow Metal, Wood |
Performance Grade | 1 |
Description
Electric Door Strike, For Use With Mortise/Cylindrical Locksets, Rim Exit Device, Performance Heavy-Duty, Failure Mode Fail Safe or Fail Secure, Input Voltage 12V AC/DC, 24V AC/DC, Door Frame Type Hollow Metal/Wood, Faceplate Width 1 in, Faceplate Height 6 in, Faceplate Depth 1 3/16 in, Pull Force 1,500 lb, Grade 1, Fire Rated No, Finish Unfinished, Material Stainless Steel, Bolt Throw 1/2 in, 5/8 in, 3/4 in, Strikes 500,000 Cycles, Standards ANSI/BHMA A156.31, UL 1034, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 11 ft. - Blue Dot (03_102)
- PRIMELINE TOOLS Self-Adhesive Window Finger Pull, Clear Plastic (6 Pack) (MP2549)
- DON-JO 1-3/4" x 4-1/2" Door Hinge Filler Plate (HF45DU)
- PALMETTO PACKING Packing Seal, 5/16 Sq In., 25 Ft (1347AF)
- RUTHERFORD Elec. Strike, 24VDC, H.Duty, Fail Secure, Aluminum, Cylin. (7114-08D 32D)
- RUTHERFORD Elec. Strike, 12VDC, H.Duty, Fail Safe/Secure (A71-12VDC)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S65U 32D)
- RUTHERFORD Electric Strike, 12/24VAC/DC, 16VAC/DC, H.Duty (0162 32D)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (AL65)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D DS CON)
- Rutherford Electromagnetic Locking Systems