Shop All Electromagnetic & Electromechanical Locks
Rutherford
Double Maglock, Surface Mounted, 12/24VDC
Mfr # 8372 2DSS/2SCS 28
Zoro # G0947891
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Opening Action Electromagnetic
- Finish Brushed Anodized
- Options Included Lock Status Sensor
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # 8372 2DSS/2SCS 28
- Zoro # G0947891
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Length (In.) | 7 1/4 in |
Lock Body Length (In.) | 18 3/4 in |
Armature Width (In.) | 1 1/2 in |
Lock Body Width (In.) | 1 1/2 in |
Lock Body Depth (In.) | 1 in |
Armature Depth (In.) | 7/16 in |
Overall Height | 1 in |
Overall Length | 18 3/4 in |
Lock Body Width | 1 7/8 in |
Armature Length | 7 1/4 in |
Lock Body Depth | 1 in |
Armature Width | 1 1/2 in |
Overall Width | 1 7/8 in |
Description
Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.52, Amp Draw @ 24V 0.26, Input Voltage 12/24V DC, Features (2) Security Condition Sensor with LED, Holding Force (Lb.) 750, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 7/16 in, Lock Body Length (In.) 18 3/4 in, Lock Body Width (In.) 1 1/2 in, Lock Body Depth (In.) 1 in, Mfr. Series 8, Instantaneous Release Delay, Brushed Anodized Finish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66922)
- AMEROCK Cabinet Door/Drawer Hardware Installation Template Combo Pack (TMPMULTI)
- MASTER LOCK Master Lock Safety 410 Series Zenex Thermoplastic Padlock, Green, 410GRN (410GRN)
- ZORO SELECT O-Ring, Dash 227, Viton, 0.13 In., PK10 (U38875.012.0212)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- FALCON W Series Cylindrical Entry Lock Dane Lever US26D (W511PD D 626)
- Rutherford Electromagnetic Locking Systems