Shop All Electromagnetic & Electromechanical Locks
Rutherford
Double Maglock, Surface Mounted, 12/24VDC
Mfr # 8372 2DSS 28
Zoro # G0947882
Free Shipping & Returns
$703.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Finish Brushed Anodized
- Opening Action Electromagnetic
- Options Included Lock Status Sensor
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # 8372 2DSS 28
- Zoro # G0947882
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 18 3/4 in |
Armature Length (In.) | 7 1/4 in |
Armature Width (In.) | 1 1/2 in |
Armature Depth (In.) | 7/16 in |
Lock Body Depth (In.) | 1 in |
Lock Body Width (In.) | 1 1/2 in |
Overall Length | 18 3/4 in |
Armature Width | 1 1/2 in |
Lock Body Width | 1 7/8 in |
Overall Width | 1 7/8 in |
Lock Body Depth | 1 in |
Overall Height | 1 in |
Armature Length | 7 1/4 in |
Description
Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.52, Amp Draw @ 24V 0.26, Input Voltage 12/24V DC, Holding Force (Lb.) 750, Armature Length (In.) 7 1/4 in, Armature Width (In.) 1 1/2 in, Armature Depth (In.) 7/16 in, Lock Body Length (In.) 18 3/4 in, Lock Body Width (In.) 1 1/2 in, Lock Body Depth (In.) 1 in, Mfr. Series 8, Instantaneous Release Delay, Brushed Anodized Finish, Standards CAN/ULC S104, CSFM: 3774 2127:0100, UL 294
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- SECURITRON Spacer BraketMfr. No. M32, M38 (ASB-32BK)
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2268pri8401LH26D4916)
- NATIONAL GUARD Double Door Weatherstrip, 7 ft, Gray (140PA-7)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Delayed Egress Maglock, 12 to 30VDC (DE8310S)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- ADAMS RITE Elec Deadlatch, 1-1/2" BS, Flat Mortise Mount Stk, US28 (4300-40-201-628)
- Rutherford Electromagnetic & Electromechanical Locks