Shop All Electromagnetic & Electromechanical Locks
Rutherford
Delayed Egress Maglock, 12 to 30VDC
Mfr # DE8310S
Zoro # G0947900
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Delayed Egress
- Finish Brushed Anodized
- Opening Action Electromagnetic
- Input Voltage 12 to 30V DC
- Options Included Lock Status Sensor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # DE8310S
- Zoro # G0947900
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 10 13/16 in |
Lock Body Depth (In.) | 2 1/8 in |
Armature Depth (In.) | 5/8 in |
Lock Body Width (In.) | 2 7/8 in |
Armature Length (In.) | 7 7/16 in |
Armature Width (In.) | 2 3/8 in |
Details
Type | Delayed Egress |
Finish | Brushed Anodized |
Opening Action | Electromagnetic |
Input Voltage | 12 to 30V DC |
Options Included | Lock Status Sensor |
Item | Delayed Egress Maglock |
For Use With | Single Inswing Doors with Z-Bracket, Single Outswing Doors |
Release Delay | 15 to 30 sec |
Mfr. Series | 2013 |
Material | Aluminum |
Amp Draw @ 24V | 0.33 |
Holding Force (Lb.) | 750 |
Amp Draw @ 12V | 0.66 |
Standards | cULus Listed |
Description
Delayed Egress Maglock, Delayed Egress, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 0.66, Amp Draw @ 24V 0.33, Input Voltage 12 to 30V DC, Holding Force (Lb.) 750, Armature Length (In.) 7 7/16 in, Armature Width (In.) 2 3/8 in, Armature Depth (In.) 5/8 in, Lock Body Length (In.) 10 13/16 in, Lock Body Width (In.) 2 7/8 in, Lock Body Depth (In.) 2 1/8 in, Mfr. Series 8, 15 to 30 sec Release Delay, Brushed Anodized Finish, Standards cULus Listed, Options Included Lock Status Sensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OVERTIME H531 Brown Privacy Latch (OV2603759)
- PRIME-LINE 2PK 1 Plas Tens Spring (B 570)
- X1 TOOLS R-113 Square O-Ring ID: 9/16, CS 3/32, OD 3/4 16 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R113x16)
- BEST Lockset, Mechanical, Cylindrical, Passage (QTL230E626SAFLR)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD Double Maglock, Surface Mounted, 12/24VDC (8372 2DSS/2SCS 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- SCHLAGE ND Series Cylindrical Institutional Lock Rhodes Lever US26D (ND82CD RHO 626)
- Rutherford Electromagnetic & Electromechanical Locks