Shop All Electromagnetic & Electromechanical Locks
Rutherford
Cabinet Lock, Surface Mounted, 12/24VDC
Mfr # 3513DMB
Zoro # G0947508
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Finish matte
- Opening Action Electromagnetic
- Options Included Dual Voltage
- Input Voltage 12/24V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rutherford
- MFR # 3513DMB
- Zoro # G0947508
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Lock Body Length (In.) | 2 7/8 in |
Armature Length (In.) | 7/8 in |
Armature Width (In.) | 5/8 in |
Armature Depth (In.) | 1/8 in |
Lock Body Depth (In.) | 1 1/8 in |
Lock Body Width (In.) | 1 3/16 in |
Details
Type | Surface Mounted |
Finish | matte |
Opening Action | Electromagnetic |
Options Included | Dual Voltage |
Input Voltage | 12/24V DC |
Item | Cabinet Lock |
Features | Dual Monitoring of The Door and Locking Pin |
Release Delay | instantaneous |
Amp Draw @ 24V | 0.12 |
Includes | Hardware Kit |
Amp Draw @ 12V | 0.20 |
Holding Force (Lb.) | 440 |
For Use With | Cash Drawers, Desk Drawers, Drug Cabinets, Filing Cabinets, Jewelry Cases, Key Cabinets, Machine Access, Showcases, Vending Machine Covers |
Mfr. Series | 3513 |
Material | metal |
Description
Cabinet Lock, Surface Mounted, Opening Action Electromagnetic, Metal, Amp Draw @ 12V 0.20, Amp Draw @ 24V 0.12, Input Voltage 12/24V DC, Features Dual Monitoring of The Door and Locking Pin, Holding Force (Lb.) 440, Armature Length (In.) 7/8 in, Armature Width (In.) 5/8 in, Armature Depth (In.) 1/8 in, Lock Body Length (In.) 2 7/8 in, Lock Body Width (In.) 1 3/16 in, Lock Body Depth (In.) 1 1/8 in, Mfr. Series 3513, Instantaneous Release Delay, Matte Finish, Options Included Dual Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wall Mount Bumper Lifetime Brass (DSW325CR003)
- ZORO SELECT O-Ring, Dash 219, Buna N, 0.13 In., PK10 (5JKA7)
- LCN 2035-STD RH BLACK Concealed-in-Door Closers (2035-STD RH 693)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFC4)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VDC (3513)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Double Maglock, Surface Mounted, 12/24VDC (8372 2DSS/2SCS 28)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 613 RX)
- Rutherford Electromagnetic & Electromechanical Locks