Shop All Electromagnetic & Electromechanical Locks
Rutherford
Cabinet Lock, Surface Mounted, 12/24VDC
Mfr # 3513
Zoro # G0947401
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Surface Mounted
- Opening Action Electromagnetic
- Finish matte
- Input Voltage 12/24V DC
- Options Included Dual Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rutherford
- MFR # 3513
- Zoro # G0947401
- Country of Origin United States
- Category Electromagnetic & Electromechanical Locks
Dimensions
Armature Width (In.) | 5/8 in |
Lock Body Depth (In.) | 1 1/8 in |
Lock Body Length (In.) | 2 7/8 in |
Armature Length (In.) | 7/8 in |
Lock Body Width (In.) | 1 3/16 in |
Armature Depth (In.) | 1/8 in |
Lock Body Depth | 1 1/8 in |
Armature Width | 5/8 in |
Overall Height | 1 1/8 in |
Overall Length | 2 7/8 in |
Armature Length | 7/8 in |
Overall Width | 1 3/16 in |
Lock Body Width | 1 3/16 in |
Description
Electromagnetic Lock, Surface Mounted, Opening Action Electromagnetic, Metal, Amp Draw @ 12V 0.20, Amp Draw @ 24V 0.12, Input Voltage 12/24V DC, Features Surface Mounted, Adjustable Mounting, Holding Force (Lb.) 440 lb, Armature Length (In.) 7/8 in, Armature Width (In.) 5/8 in, Armature Depth (In.) 1/8 in, Lock Body Length (In.) 2 7/8 in, Lock Body Width (In.) 1 3/16 in, Lock Body Depth (In.) 1 1/8 in, Mfr. Series 3513, Instantaneous Release Delay, Matte Finish, Options Included Dual Voltage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Clear Plastic Weather Seal For Patio Door 84 in. L X 1.875 in. (PD84CL)
- MIDWEST FASTENER 3/8"-16 x 2-1/2" Coarse Thread Heavy Duty Appliance Glides 4PK (31803)
- DYNALOCK Transformer, Plastic, 12VDC Voltage Output (5313)
- BALDWIN Reserve Lifetime Brass Cylinders (8BR0204.001)
- RUTHERFORD MicroMag Single Maglock Standard Mount (8375 28)
- RUTHERFORD Lock, 12/24VDC, 750 lb. Holding Force (8371 DSS 28)
- RUTHERFORD Electromagnetic Lock, 1500lb., 8310 Series (8310 28)
- RUTHERFORD Electromagnetic Lock, Mortise, 12/24VDC (8360 28)
- RUTHERFORD Lock, 12/24VDC, 1500 lb. Holding Force (8310 40)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- COMMAND ACCESS TECHNOLOGIES Command Access Electrical Accessories (MLRK1-MRK)
- Rutherford Electromagnetic & Electromechanical Locks