Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Grinding Fluid, Pail, 5 gal.
Mfr # RL009
Zoro # G4102178
product price: $191.99
/ea
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Brass Bronze and Copper, Compatible with Bronze Diamond Wheels, Diamond Wheel Grinding on Ferrous Metals
- Fragrance Mild Odor
- Base Oil Synthetic
- Series G-1066L
- For Use With Ferrous Metals, Brass, Bronze and Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # RL009
- Zoro # G4102178
- UPC # 753769009059
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Application | Brass Bronze and Copper, Compatible with Bronze Diamond Wheels, Diamond Wheel Grinding on Ferrous Metals |
Fragrance | Mild Odor |
Item | Grinding Fluid |
Base Oil | Synthetic |
Series | G-1066L |
For Use With | Ferrous Metals, Brass, Bronze and Copper |
Features | Compatible with Bronze Matrix Wheels, Designed For Diamond Wheel Grinding Of Metals And Ceramics |
Physical Form | Liquid |
Color | Orange, Yellow |
pH Value | 9.3 |
Specific Gravity | 1.06 |
Fluid Type | Compatible with Bronze Matrix Wheels |
Container Style | Pail |
Container Type | Pail |
Cutting Fluid Sub-Category | Cutting Oils |
Flash Point | 200 Degrees F |
Description
Grinding Fluid, Container Size 5 gal, Pail, Orange, Yellow, Application Brass Bronze and Copper, Compatible with Bronze Diamond Wheels, Diamond Wheel Grinding on Ferrous Metals
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket replacement for 174368 Sears Craftsman 917.27324 belt, B87K (B87K)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth (35BS32H X 3/4)
- LUBRIPLATE No. 130-Aa, 36 1.75 Oz Tubes, Multi-Purpose, Water Resistant Calcium White Grease (L0044-086)
- FESTO Standards-Based Cylinder DSNU-25-500-PPV-A (DSNU-25-500-PPV-A)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- RUSTLICK Bactericide, Bottle, Pale Yellow, 4 - 1 gal. (77011)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- RUSTLICK Coolant, 1 gal, Bottle (75014)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- TRIM Coolant, 1 gal, Can (SC520/1)
- Rustlick Cutting, Tapping, and Grinding Fluids