Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Dielectric Oil, 55 gal, Drum
Mfr # 72552
Zoro # G9817771
product price: $1,824.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,824.99
Free 30-Day Returns
Key Features
- Container Style Drum
- For Use With All Metals
- Physical Form Liquid
- Cutting Fluid Sub-Category Dielectric Oils
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 72552
- Zoro # G9817771
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Details
Container Style | Drum |
For Use With | All Metals |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Dielectric Oils |
Container Type | Drum |
Base Oil | Mineral |
Fluid Type | Dielectric Fluid |
Viscosity | 2400 cps |
Features | Low Viscosity, Reduces Smoke and Odor |
Series | EDM-30 |
Item | Electrical Dischange Machining Fluid |
Flash Point | 211 Degrees F |
Standards | Non-Carcinogen per ACGIH, IARC, NTP, OSHA, Not Hazardous Waste per 40CFR 261 |
Color | Clear |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Application | Electrical Discharge Machining (EDM) Electrode Sinker Type |
Base Formulation | Mineral |
Form | Liquid |
Allowable Burn Rate | 150 A |
Metal Compatibility | All Metals |
Description
Electrical Dischange Machining Fluid, Container Size 55 gal, Drum, Metal Compatibility All Metals, Clear, Allowable Burn Rate 150 A, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANKISON Maintenance Kit (HFMK5-24M)
- SMC Valve, Dbl Slnd, 5 Port, 24VDC, 1/4" Port (SY5220-5WOZ-N7T)
- TSUBAKI Chain Link, Single Strand, #100 (100 RL)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 4 Groove 6.35" OD (604B)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- RUSTLICK Coolant, 1 gal, Bottle (75014)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- Rustlick Cutting, Tapping, and Grinding Fluids