Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Dielectric Fluid, Pail, Clear, 5 gal.
Mfr # 72050
Zoro # G4102141
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Dielectric Fluid
- Features Good Dielectric Strength, Low Viscosity and Power Factor
- Physical Form Liquid
- Size 5 gal.
- Container Style Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 72050
- Zoro # G4102141
- UPC # 753769720503
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Fluid Type | Dielectric Fluid |
Item | Electrical Dischange Machining Fluid |
Features | Good Dielectric Strength, Low Viscosity and Power Factor |
Physical Form | Liquid |
Container Style | Pail |
Specific Gravity | 0.81 |
Viscosity | 2.7 cST |
Container Type | Pail |
Flash Point | 220 Degrees F |
Color | Brown |
For Use With | All Metals |
Application | Electrical Discharge Machining (EDM) Electrode Sinker Type |
Fragrance | Low Odor |
Cutting Fluid Sub-Category | Dielectric Oils |
Base Oil | Mineral |
Series | EDM-250 |
pH Range - Operating | 8 to 9 |
Metal Compatibility | All Metals |
Form | Liquid |
Base Formulation | Mineral |
Standards | Non-Carcinogen per ACGIH, IARC, NTP, OSHA, Not Hazardous Waste per 40CFR 261 |
Description
Electrical Dischange Machining Fluid, Container Size 5 gal, Pail, Metal Compatibility All Metals, Brown, Form Liquid, Application Electrical Discharge Machining (EDM) Electrode Sinker Type, Base Formulation Mineral
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET HF4434 3618662M2 Universal Fit Hydraulic And Oil Filter (3618662M1)
- TRITAN Pillow Block Bearing, Ball, 1-1/4" Bore (UCPK207-20)
- EATON AEROQUIP Hose, Crimp Fitting, 1/4 in, -5, 1.84L (1AA5MJ4)
- B B MANUFACTURING 28XL-PS8S, Timing Pulley Stock, Steel (28XL-PS8S)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- RUSTLICK Cutting Oil, 55 gal, Drum (75551)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86833)
- Rustlick Cutting, Tapping, and Grinding Fluids