Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Cutting Oil, 55 gal, Drum
Mfr # 75552
Zoro # G9817796
product price: $1,552.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,552.99
Free 30-Day Returns
Key Features
- Flash Point Greater than 200 Degrees F
- Container Type Drum
- Physical Form Liquid
- Application General Purpose Grinding, Surface, Blanchard, Centerless & Cylindrical
- Specific Gravity 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 75552
- Zoro # G9817796
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Flash Point | Greater than 200 Degrees F |
Item | Cutting Oil |
Container Type | Drum |
Physical Form | Liquid |
Application | General Purpose Grinding, Surface, Blanchard, Centerless & Cylindrical |
Specific Gravity | 1 |
Fluid Type | G-25J |
Container Style | Drum |
Cutting Fluid Sub-Category | Cutting Oils |
Fragrance | Amine |
For Use With | Ferrous Metals, Brass, Bronze and Copper |
Base Oil | Synthetic |
pH Value | 9.8 |
Series | G-25J |
Color | Dark Green |
Features | Dry-Film Rust Protection |
Description
Cutting Oil, Container Size 55 gal, Drum, Dark Green, Application General Purpose Grinding, Surface, Blanchard, Centerless & Cylindrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element Kit, 40 Microns (PS701P)
- PLAST-O-MATIC Flow Control Valve, 1/2In FNPT, PVC, 1/4gpm (FC050EP-000-1/4-PV)
- TRITAN Taper-Lock Bushing, 1-1/2in.Bore dia, Stl (2517 X 1-1/2)
- MI-T-M 3/8" x 25 ft Air Hose (15-0269)
- RUSTLICK Cutting Oil, 12 oz, Squeeze Bottle (69016)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- RUSTLICK Rust Preventative Fluid, Pail, 5 gal. (71052)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- TAP MAGIC Cutting Fluid 4Oz (20857)
- Rustlick Cutting, Tapping, and Grinding Fluids