Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Cutting Oil, 55 gal, Drum
Mfr # 75551
Zoro # G9817805
product price: $1,197.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,197.99
Free 30-Day Returns
Key Features
- Container Style Drum
- Container Type Drum
- Features Residual Dry-Film Corrosion Protection
- Container Size 55 gal
- Specific Gravity 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 75551
- Zoro # G9817805
- Country of Origin Unknown
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Details
Container Style | Drum |
Container Type | Drum |
Features | Residual Dry-Film Corrosion Protection |
Specific Gravity | 1.0 |
Fluid Type | G-1066D |
Base Oil | Synthetic |
Fragrance | Amine |
For Use With | Ferrous Metals, Brass, Bronze and Copper |
Item | Synthetic Cutting Oil |
Application | Diamond Wheel Grinding and Slicing |
Cutting Fluid Sub-Category | Cutting Oils |
Physical Form | Liquid |
pH Value | 9.9 |
Color | Orange, Yellow |
Series | G-1066D |
Description
Synthetic Cutting Oil, Application Diamond Wheel Grinding and Slicing
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Manual Air Control Valve, 4-Way, 1/8In NPT (410811000)
- CONRADER Air Safety Valve, 1/4" (M) NPT Inlet (SRH250-1/4 125 SST)
- BANDO A Open End(Green)W/Holes, Sunrope A (SUNROPE A)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X12X12LN)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- RUSTLICK Coolant, 55 gal, Drum (76055)
- RUSTLICK Coolant, 1 gal, Bottle (75014)
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- TRIM Cutting and Grinding Fluid, 5 gal. (SC230/5)
- Rustlick Cutting, Tapping, and Grinding Fluids