Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Cutting Oil, 55 gal, Drum
Mfr # 74553
Zoro # G9817857
product price: $2,056.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$2,056.99
Free 30-Day Returns
Key Features
- Fluid Properties Chlorine Free, Silicone Free, Water Soluble
- Fragrance Mild Odor
- Application General Purpose Cutting Fluid
- Flash Point Greater than 200 Degrees F
- Size 55 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 74553
- Zoro # G9817857
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Fluid Properties | Chlorine Free, Silicone Free, Water Soluble |
Fragrance | Mild Odor |
Application | General Purpose Cutting Fluid |
Flash Point | Greater than 200 Degrees F |
Fluid Type | Chlorine Free |
Physical Form | Liquid |
For Use With | All Metals |
Specific Gravity | 1 |
Series | WS-11 |
Container Type | Drum |
Color | Dark Brown |
Container Style | Drum |
pH Value | 9.0 |
Features | Thin Oily-Film Corrosion Protection |
Cutting Fluid Sub-Category | Cutting Oils |
Item | Cutting Oil |
Description
Cutting Oil, Container Size 55 gal, Drum, Dark Brown, Application General Purpose Cutting Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Roller Chain, Riveted, 41 ANSI, 10 ft. (2YDW6)
- DURA-PREMIUM TORQUE Timing Belt, L, 05 x 425in PL, T113 (425L050)
- L.H. DOTTIE L.H. Dottie 1'' x 1/2'' Reducing Bushing, 50PK (R353)
- ZORO SELECT Hose Clamp, Nylon, Max 0.650 In, PK10 (22HSC0100)
- RUSTLICK Coolant, 1 gal, Bottle (75014)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- RUSTLICK Cutting Oil, 1 gal, Bottle (69001)
- TRIM Cutting Oil, 5 gal, Bucket (MQL1000/5)
- Rustlick Cutting, Tapping, and Grinding Fluids