Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Cutting Oil, 5 gal, Bucket
Mfr # 75051
Zoro # G0420831
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Gravity 1
- Cutting Fluid Sub-Category Cutting Oils
- Application Diamond Wheel Grinding on Ferrous Metals and Will Not Stain White Ceramics
- Color Orange, Yellow
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 75051
- Zoro # G0420831
- UPC # 885106299530
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Specific Gravity | 1 |
Item | Cutting Oil |
Cutting Fluid Sub-Category | Cutting Oils |
Application | Diamond Wheel Grinding on Ferrous Metals and Will Not Stain White Ceramics |
Color | Orange, Yellow |
Container Type | Bucket |
Container Style | Pail |
Fragrance | Amine |
Base Oil | Synthetic |
Physical Form | Liquid |
pH Value | 9.9 |
Features | Residual Dry-Film Corrosion Protection |
Fluid Type | Diamond Wheel |
For Use With | Ferrous Metals, Brass, Bronze and Copper |
Series | G-1066D |
Description
Cutting Oil, Container Size 5 gal, Bucket, Orange, Yellow, Application Diamond Wheel Grinding on Ferrous Metals and Will Not Stain White Ceramics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 75 HP, 364/5T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (07518ET3E365T-W22)
- D&D 70" Outside Length, 3/8" Top Width, 1 Ribs (3VX700)
- FESTO Shut-Off Valve HE-3-1/8-QS-6 (HE-3-1/8-QS-6)
- PRESTOLITE MOTORS DC Motor, 6-3/4 In. L, CCWSE, Wound Field (MUE-6302)
- RUSTLICK Rust Preventative Fluid, Pail, 5 gal. (71052)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- TRIM Coolant, 54 gal, Drum (SC520/54)
- Rustlick Cutting, Tapping, and Grinding Fluids