Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Cutting and Tapping Fluid, Pail, 5 gal.
Mfr # 69005
Zoro # G4102108
Free Shipping & Returns
$456.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Container Type Pail
- Size 5 gal.
- Container Style Pail
- Cutting Fluid Sub-Category Cutting Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rustlick
- MFR # 69005
- Zoro # G4102108
- UPC # 753769690059
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Color | Brown |
Container Type | Pail |
Container Style | Pail |
Cutting Fluid Sub-Category | Cutting Oils |
Fluid Type | Will not contaminate coolants |
Application | does not contaminate flood coolant, Drilling, Reaming, Tapping |
Physical Form | Liquid |
Series | RTD |
Fragrance | Low Odor |
Item | Cutting and Tapping Fluid |
Features | Drilling And Other Metal Cutting Operations, For Reaming, Tapping, Will not contaminate coolants |
Viscosity | 60 cSt |
Fluid Properties | Water Soluble |
For Use With | Ferrous Metals |
Specific Gravity | 0.95 |
Flash Point | 212 Degrees F |
Description
Cutting and Tapping Fluid, Container Size 5 gal, Pail, Brown, Application does not contaminate flood coolant, Drilling, Reaming, Tapping
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe to Female Pipe Reducer Bushing (3109X08X02)
- THOMAS Service kit, For 2KFV1 (SK61732)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- DYNAQUIP CONTROLS 3/4" FNPT Bronze Pneumatic Ball Valve Inline (PVA64AMSR05212A)
- RUSTLICK Coolant, 5 gal, Bucket (76105)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- RUSTLICK Coolant, 55 gal, Drum (76055)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- THRIVE Shearglide 905 Cutting Oil 55 Gal Drum (455237)
- Rustlick Cutting, Tapping, and Grinding Fluids