Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Cutting and Grinding Fluid, Pail, 5 gal.
Mfr # 74055
Zoro # G4102196
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 5 gal.
- Container Type Pail
- Container Style Pail
- pH Value 9 to 9.5
- Flash Point 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 74055
- Zoro # G4102196
- UPC # 753769740556
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Container Type | Pail |
Container Style | Pail |
pH Value | 9 to 9.5 |
Flash Point | 200 Degrees F |
Fluid Properties | Chlorine Free, Water Soluble |
Application | Heavy Duty General Purpose Cutting Fluid Non-Chlorinated Ep |
Fluid Type | Chlorine Free |
Features | Aluminum, And Other Metals, For Machining Titanium, Inconel X, Rene 41, Stainless Steel |
Cutting Fluid Sub-Category | Cutting Oils |
Series | WS-500A |
Specific Gravity | 0.93 |
Item | Cutting and Grinding Fluid |
Fragrance | Low Odor |
For Use With | All Metals |
Physical Form | Liquid |
Color | Dark Brown |
Description
Cutting and Grinding Fluid, Container Size 5 gal, Pail, Dark Brown, Application Heavy Duty General Purpose Cutting Fluid Non-Chlorinated Ep
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- DAYTON Brake, Magnetic Disc, Torque 1.5 Ft-Lb (2LYV2)
- PRIMEFIT 1/2-in. Push to Connect Elbow Fitting for 1/2-in. OD Air Tubing, 4PK (PC1212E-4)
- ZORO SELECT Hydraulic Reservoir, 10 Gal Cap (24W703)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- RUSTLICK Dielectric Fluid, Pail, Clear, 5 gal. (72050)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- RUSTLICK Coolant, 5 gal, Bucket (76005)
- FLETCHER 09-541 4 oz Envirogold Cutting Fluid (1060854)
- Rustlick Cutting, Tapping, and Grinding Fluids