Shop All Corrosion Inhibitors
Rustlick
Corrosion Inhibitor, 55 gal
Mfr # 73551
Zoro # G9817762
product price: $1,702.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,702.99
Free 30-Day Returns
Key Features
- Lubricant Container Drum
- Container Size 55 gal
- NSF Rating Not Rated
- Lubricant Film Dry
- Indoor Life Expectancy Short
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 73551
- Zoro # G9817762
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 55 gal |
Details
Item | Corrosion Inhibitor |
Lubricant Container | Drum |
NSF Rating | Not Rated |
Lubricant Film | Dry |
Indoor Life Expectancy | Short |
Removability | Light |
Max. Operating Temp. | 212 Degrees F |
Flash Point | 204 Degrees F |
Series | B |
Specific Gravity | 1.1 |
Lubricant NSF Rating | Not Rated |
Primary Chemical Base | Triethanolamine |
Application | Used both indoors and outdoors as a protective coating on raw materials, machined parts, tools, pipe, fittings, valves, etc. Provides long-term protection from rust and corrosion for a variety of Industrial, Marine, Aviation, and Oilfield applications. |
Net Weight | 5 gal. |
Container Type | Drum |
Description
Corrosion Inhibitor, NSF Rating Not Rated, Dry Lubricant Film, Short Indoor Life Expectancy, Light Removability, Max. Operating Temp. 212 Degrees F, Lubricant Container Drum, Container Size 55 gal, B, Specific Gravity 1.1, Flash Point 204 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Rotary Actuator Table, Size 50 (MSQB50A)
- INTERSTATE PNEUMATICS 40MFD +/-5% 50Hz/60Hz AC 250V Cylinder Motor Running Capacitor - 2 Pin, White, 8mm Threaded End (CMC7005)
- LEGACY Flexzilla 3/8"x50ft Retractable Air Hose (LEGL8611FZ)
- DONALDSON Clamp, T-Bolt (P148350)
- RUSTLICK Corrosion Protection, 5 gal (71051)
- RUSTLICK Corrosion Inhibitor, 5 gal (73051)
- RUSTLICK Corrosion Protection, 55 gal (71551)
- RUSTLICK Corrosion Protection, 1 gal (71011)
- RUSTLICK Corrosion Protection, 1 gal (71152)
- RUSTLICK Corrosion Protection, 1gal (73011)
- WALTER SURFACE TECHNOLOGIES Corrosion Protection Spray, 32.1Fl.oz (53G001)
- Rustlick Corrosion Inhibitors