Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, Pail, Yellow, Orange, 5 gal.
Mfr # 73562
Zoro # G4102150
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Oil Synthetic
- Series G-25B
- Container Style Pail
- Fragrance Amine
- Cutting Fluid Sub-Category Cutting Oils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 73562
- Zoro # G4102150
- UPC # 753769735620
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 5 gal. |
Container Size | 5 gal |
Details
Base Oil | Synthetic |
Series | G-25B |
Item | Cutting Oil |
Container Style | Pail |
Fragrance | Amine |
Cutting Fluid Sub-Category | Cutting Oils |
Color | Orange, Yellow |
Application | Blanchard and General Grinding |
For Use With | Ferrous Metals, Brass, Bronze and Copper |
Specific Gravity | 1.04 |
Features | 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports |
Flash Point | 200 Degrees F |
Physical Form | Liquid |
pH Value | 9.7 |
Fluid Type | Magnetic Chuck Safe |
Container Type | Pail |
Description
Cutting Oil, Container Size 5 gal, Pail, Orange, Yellow, Application Blanchard and General Grinding
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Standard Stud, Unsealed (CR-2-1/4)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- GATES Air Hose Reel, Retractable, 3/8" x 50 ft. (91068)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 2200mm PL, T275 (D2200-8M-20)
- RUSTLICK Cutting Oil, 5 gal, Bucket (75052)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74053)
- RUSTLICK Rust Preventative Fluid, Pail, 5 gal. (71052)
- RUSTLICK Cutting Oil, 12 oz, Squeeze Bottle (69016)
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- RUSTLICK Coolant, 5 gal, Bucket (74405)
- TRIM Coolant, 54 gal, Drum (C270/54)
- Rustlick Cutting, Tapping, and Grinding Fluids