Shop All Cutting, Tapping, and Grinding Fluids
This Product is Discontinued
Rustlick
Coolant Additive, 1 gal, Bottle (Discontinued)
Mfr # 77101
Zoro # G2665442
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cutting Fluid Sub-Category Coolant Additives
- pH Value 9.5 to 11.0
- Physical Form Liquid
- Features Microbiostat For Combating Both Bacteria And Fungi Commonly Found In Contaminated Metalworking Fluid Systems
- Container Size 1 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 77101
- Zoro # G2665442
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Cutting Fluid Sub-Category | Coolant Additives |
pH Value | 9.5 to 11.0 |
Physical Form | Liquid |
Features | Microbiostat For Combating Both Bacteria And Fungi Commonly Found In Contaminated Metalworking Fluid Systems |
Item | Machining Fluid Additive |
Container Type | Bottle |
Container Style | Jug |
Application | Bacteria and Fungus Treatment in Contaminated Metalworking Fluid Systems;Stand Alone Sumps or Central Coolant Systems |
Fluid Properties | Bio Resistant |
Fragrance | Mild Odor |
Specific Gravity | 1 |
Series | Triadine 20 |
Fluid Type | Bio Resistant |
Color | Amber |
pH Range - Operating | 9.5 to 11 |
Form | Liquid |
Description
Machining Fluid Additive, Fluid Type Bio Resistant, Container Size 1 gal, Container Type Bottle, Color Amber, Application Bacteria and Fungus Treatment in Contaminated Metalworking Fluid Systems;Stand Alone Sumps or Central Coolant Systems, Features Microbiostat For Combating Both Bacteria And Fungi Commonly Found In Contaminated Metalworking Fluid Systems
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.