Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 55 gal, Drum
Mfr # 76355
Zoro # G9886116
Free Shipping & Returns
$2,891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluid Type Chlorine Free
- Series PowerChip 2000
- Fluid Properties Chlorine Free
- Size 55 gal.
- Flash Point Greater than 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rustlick
- MFR # 76355
- Zoro # G9886116
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Item | Coolant |
Fluid Type | Chlorine Free |
Series | PowerChip 2000 |
Fluid Properties | Chlorine Free |
Flash Point | Greater than 200 Degrees F |
Color | Dark Blue |
Fragrance | Mild Odor |
Base Oil | Synthetic |
Container Style | Drum |
Physical Form | Liquid |
Cutting Fluid Sub-Category | Coolants |
Specific Gravity | 1 |
pH Value | 9.8 |
Features | Not Susceptible to Bacteria Or Fungus |
Container Type | Drum |
For Use With | Ferrous and Titanium, Nickel Alloys |
Application | Aluminum, Grinding, Machining, Sawing And Turning Applications On Ferrous Metals, Titanium And High-Nickel Alloys |
Description
Coolant, Container Size 55 gal, Drum, Dark Blue, Application Aluminum, Grinding, Machining, Sawing And Turning Applications On Ferrous Metals, Titanium And High-Nickel Alloys
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Start Capacitor, 430-516 MFD, Round (2MEU6)
- NTN Radial/Deep Groove Ball Brg - 12 Mm Id X 32 Mm Od X 10 Mm W; Single Sealed (6201LB)
- CENTURY DC Motor Brush (16121)
- MAIN FILTER Hydraulic Filter, replaces MAHLE PI8245DRG25, Pressure Line, 25 micron, Outside-In (MF0061051)
- RUSTLICK Coolant, 1 gal, Bottle (75014)
- RUSTLICK Coolant, 5 gal, Bucket (74905)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- RUSTLICK Coolant, 5 gal, Bucket (76205)
- RUSTLICK Coolant, 5 gal, Bucket (83305)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- MILES LUBRICANTS Way Oil, Pail, 5 gal.Viscosity 150 (M00701803)
- Rustlick Cutting, Tapping, and Grinding Fluids