Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 55 gal, Drum
Mfr # 76055
Zoro # G9819135
product price: $2,660.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$2,660.99
Free 30-Day Returns
Key Features
- Application Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives
- Container Style Drum
- Size 55 gal.
- Features High Performance, Superior Service Life
- Series Ultracut 380R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 76055
- Zoro # G9819135
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 55 gal |
Size | 55 gal. |
Details
Application | Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives |
Container Style | Drum |
Features | High Performance, Superior Service Life |
Series | Ultracut 380R |
Container Type | Drum |
Specific Gravity | 1 |
Physical Form | Liquid |
Flash Point | Greater than 200 Degrees F |
pH Value | 9.9 |
Fragrance | Mild Odor |
Base Oil | Semi-Synthetic |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
For Use With | All Metals |
Fluid Properties | Bio Resistant, Chlorine Free |
Color | Clear Blue |
Fluid Type | Chlorine Free Bio resistant |
Description
Coolant, Container Size 55 gal, Drum, Clear Blue, Application Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 10:1 (2Z936)
- MIDWEST CONTROL Condensate Timer Drain, 1/2" FPT (MCDV50-DK)
- KBC Ball Bearing, 40mm x 80mm x 18mm, single row deep groove ball bearing, two shields, C3 Fit (6208-ZZ KBC)
- SCHLAGE COMMERCIAL Turn L583233 (L583233)
- RUSTLICK Coolant, 5 gal, Bucket (76005)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74052)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- VALCOOL Coolant Additive, Clear, Pail, 5 gal, 9.7 pH (VAL-U-CLEAN-VP-005U)
- Rustlick Cutting, Tapping, and Grinding Fluids