Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 55 gal, Drum
Mfr # 75554
Zoro # G9817814
product price: $2,180.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,180.99
Free 30-Day Returns
Key Features
- Physical Form Liquid
- Fluid Properties Chlorine Free
- Container Style Drum
- For Use With All Metals
- Fragrance Mild Odor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 75554
- Zoro # G9817814
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Details
Physical Form | Liquid |
Fluid Properties | Chlorine Free |
Container Style | Drum |
For Use With | All Metals |
Fragrance | Mild Odor |
Features | No Mineral Oil Or Cfcs, Non-Toxic When Diluted |
Color | Turquoise |
Base Oil | Synthetic |
Item | Coolant |
Cutting Fluid Sub-Category | Coolants |
Fluid Type | Chlorine Free |
Specific Gravity | 1 |
pH Value | 9.8 |
Series | Vytron-N |
Application | General Purpose Cooling Applications On All Ferrous Metals Including Grinding, Sawing, Tapping, Drilling, Turning And Milling, Not Recommended Non-Ferrous Metals |
Flash Point | Greater than 200 Degrees F |
Container Type | Drum |
Description
Coolant, Container Size 55 gal, Drum, Turquoise, Application General Purpose Cooling Applications On All Ferrous Metals Including Grinding, Sawing, Tapping, Drilling, Turning And Milling, Not Recommended Non-Ferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Roller Wheel Bracket Assembly, 123.3 mm L (40-2756)
- CLIMAX METAL PRODUCTS Shaft Collar, Set Screw, 1Pc, 1-1/2 In, SS (C-150-S)
- SKF SKF-6203NR, Single Row Ball Brgs, 6203NR (6203NR)
- FASCO Unit Bearing Motor, 1/100HP, 0.53, CCW, 115V (UB598)
- RUSTLICK Coolant, 55 gal, Drum (84455)
- RUSTLICK Grinding Fluid, Pail, Dark Green, 1 gal. (75012)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- RUSTLICK Coolant, 55 gal, Drum (74955)
- RUSTLICK Coolant, Pail, Yellow, Orange, 5 gal. (73562)
- RUSTLICK Cutting and Grinding Fluid, Pail, 5 gal. (74055)
- EAGLE TAPTEK CUTTING TOOLS 16OZ EAGLE VP48 DRILL & TAP FLUID CUTTING FLUID (EAGLE-VP48-16OZ)
- Rustlick Cutting, Tapping, and Grinding Fluids