Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 5 gal, Bucket
Mfr # 83305
Zoro # G3529924
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With All Metals
- Fluid Properties Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble
- Physical Form Liquid
- Size 5 gal.
- pH Value 9.7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 83305
- Zoro # G3529924
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
For Use With | All Metals |
Fluid Properties | Bio Resistant, Chlorine Free, Sulfur Free, Water Soluble |
Physical Form | Liquid |
pH Value | 9.7 |
Color | Golden Yellow, Light Brown |
Series | Ultracut Pro CF |
Item | Coolant |
Features | Prevents Rancidity and Inhibits Microbial Growth |
Fluid Type | Chlorine Free Bio resistant |
Flash Point | Greater than 200 Degrees F |
Fragrance | Mild Odor |
Cutting Fluid Sub-Category | Coolants |
Application | Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives |
Container Style | Pail |
Container Type | Bucket |
Specific Gravity | 1 |
Description
Coolant, Container Size 5 gal, Bucket, Golden Yellow, Light Brown, Application Heavy Duty Machining Of All Ferrous Metals And Non-Ferrous Metals, Long Lasting Bio-Resistant With Chlorine Free Ep Additives
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3/B80 Banded V-Belt, 83-3/4" Outside Length, 2" Top Width, 3 Ribs (13V492)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G01459, Pressure Line, 10 micron (ZX-G01459)
- SKF SKF 6205-2RS2/C3GJN, Single Row Ball Bearings (6205-2RS2/C3GJN)
- TRITAN Pillow Block Unit, Wide Inner Ring Insert, Set Screw, 1.0625-in. Bore, 1.6875 Bore Center H (UCP206-17)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- RUSTLICK Cutting and Grinding Fluid, Drum, 55 gal. (74555)
- RUSTLICK Dielectric Fluid, Drum, Clear, 55 gal. (72550)
- RUSTLICK Coolant, 5 gal, Bucket (76005)
- RUSTLICK Rust Preventative Fluid, Pail, 5 gal. (71052)
- THRIVE Shearglide 914 Cutting Oil 5 Gal Pail (405225)
- Rustlick Cutting, Tapping, and Grinding Fluids