Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 5 gal, Bucket
Mfr # 76105
Zoro # G8984516
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear Blue
- For Use With All Metals
- Base Oil Semi-Synthetic
- Fluid Properties Chlorine Free
- pH Value 9.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rustlick
- MFR # 76105
- Zoro # G8984516
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Color | Clear Blue |
For Use With | All Metals |
Base Oil | Semi-Synthetic |
Fluid Properties | Chlorine Free |
pH Value | 9.9 |
Physical Form | Liquid |
Application | General Purpose Semi-Synthetic Cutting And Grinding Fluid |
Series | SS-150 |
Flash Point | Greater than 200 Degrees F |
Cutting Fluid Sub-Category | Coolants |
Features | Superior Service Life, Value Performance |
Specific Gravity | 1 |
Item | Coolant |
Fluid Type | Chlorine Free |
Container Style | Pail |
Container Type | Bucket |
Fragrance | Mild Odor |
Description
Coolant, Container Size 5 gal, Bucket, Clear Blue, Application General Purpose Semi-Synthetic Cutting And Grinding Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-3526, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, 3526 (3526)
- BALDOR-RELIANCE Washdown Motor, 1/2 HP, 1725 rpm, 1-Phase (VWDL3504)
- D&D 112" Outside Length, 1/2" Top Width, 1 Ribs (AX110)
- SMC 16mm Bore Mini Air Cylinder 100mm Stroke (CDJ2B16-100Z-A)
- RUSTLICK Cutting Oil, 5 gal, Bucket (74053)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- RUSTLICK Coolant, 55 gal, Drum (76055)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- RUSTLICK Cutting Oil, 55 gal, Drum (74552)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- TAP MAGIC Coolant, 5 gal., Orange, 9.3 pH Value (80640WS)
- Rustlick Cutting, Tapping, and Grinding Fluids