Shop All Cutting, Tapping, and Grinding Fluids
Rustlick
Coolant, 1 gal, Bottle
Mfr # 75014
Zoro # G1114102
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Coolants
- Specific Gravity 1
- Fluid Properties Chlorine Free
- Fluid Type Chlorine Free
- Physical Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rustlick
- MFR # 75014
- Zoro # G1114102
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 1 gal |
Size | 1 gal. |
Details
Cutting Fluid Sub-Category | Coolants |
Specific Gravity | 1 |
Fluid Properties | Chlorine Free |
Fluid Type | Chlorine Free |
Physical Form | Liquid |
Container Type | Bottle |
Item | Coolant |
Flash Point | Greater than 200 Degrees F |
Series | Vytron-N |
Features | Bio stability Gives Long Sump Life, Transparent Solution Allows For Easy Visibility Of Work Pieces |
pH Value | 9.8 |
For Use With | All Metals |
Base Oil | Synthetic |
Container Style | Jug |
Color | Turquoise |
Fragrance | Mild Odor |
Application | General Purpose Synthetic Cutting Fluid, Milling, Turning, Sawing, Of Ferrous Metals |
Description
Coolant, Container Size 1 gal, Bottle, Turquoise, Application General Purpose Synthetic Cutting Fluid, Milling, Turning, Sawing, Of Ferrous Metals
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARD HVAC 208-230v1ph 1/5hp 1075rpm Mtr (8103-029BX)
- NACHI 6300 Series Deep Groove Radial Ball Brg (6304 2NSE)
- RULAND Shaft Collar, Alum, 2 pcs, 1-3/8in Bore Dia (ENSP60-22-A)
- TRITAN Thrust Washer, dia. 1.125in, 0.03in. Thick (TRA1828)
- RUSTLICK Coolant, 5 gal, Bucket (75054)
- RUSTLICK Coolant, 5 gal, Bucket (73058)
- RUSTLICK Coolant, 5 gal, Bucket (74905)
- RUSTLICK Coolant, 55 gal, Drum (83355)
- RUSTLICK Cutting and Tapping Fluid, Pail, 5 gal. (69005)
- RUSTLICK Coolant, 1 gal, Bottle (74016)
- BRUTE PLATINUM Champion 16 oz Stick BruteLube Cutting Wax 1/Stick (CHA XLUB-STICK-16)
- Rustlick Cutting, Tapping, and Grinding Fluids