Shop All Parts Washers & Accessories
Rustlick
Alkaline Cleaner, Kleenzol DY, Size 55 Gal
Mfr # 76552
Zoro # G2584517
product price: $948.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$948.99
Free 30-Day Returns
Key Features
- Size 55 gal
- Type Kleenzol DY
- Color Yellow
- Standards CERCLA Hazardous Substance List (40 CFR 302.4), Clean Air Act (CAA) Section 112 Hazardous Air Pollutants (HAPs) List, Clean Air Act (CAA) Section 112(r) Accidental Release Prevention (40 CFR 68.130), OSHA Specifically Regulated Substances (29 CFR 1910.1001-1053), Safe Drinking Water Act, SARA 302 Extremely Hazardous Substance, SARA 304 Emergency Release Notification, SARA 311/312 Hazardous, SARA 313 (TRI Reporting), Superfund Amendments and Reauthorization Act of 1986 (SARA), TSCA, TSCA Section 12(b) Export Notification (40 CFR 707, Subpt. D), US Federal Regulations, US New Jersey Worker and Community Right-to-Know Act, US State Regulations
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rustlick
- MFR # 76552
- Zoro # G2584517
- UPC # 753769765528
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Parts Washer Cleaner |
Type | Kleenzol DY |
Color | Yellow |
Standards | CERCLA Hazardous Substance List (40 CFR 302.4), Clean Air Act (CAA) Section 112 Hazardous Air Pollutants (HAPs) List, Clean Air Act (CAA) Section 112(r) Accidental Release Prevention (40 CFR 68.130), OSHA Specifically Regulated Substances (29 CFR 1910.1001-1053), Safe Drinking Water Act, SARA 302 Extremely Hazardous Substance, SARA 304 Emergency Release Notification, SARA 311/312 Hazardous, SARA 313 (TRI Reporting), Superfund Amendments and Reauthorization Act of 1986 (SARA), TSCA, TSCA Section 12(b) Export Notification (40 CFR 707, Subpt. D), US Federal Regulations, US New Jersey Worker and Community Right-to-Know Act, US State Regulations |
Removes | Built-Up Chips, Insoluble Soaps, Residue, Scum |
Base Type | Solvent |
Cleaner Type | Cleaner |
Chemical Type | Alkaline |
Product Form | Liquid |
For Washer Type | Solvent Parts Washers |
Fragrance | Mild |
Contains Microbes | Contains Microbes |
Container Type | Drum |
Flash Point | 110 Degrees F |
For Material Type | Ferrous Metals, Non-Ferrous Metals |
Series | Kleenzol DY |
Low Foam | Low Foam |
For Use on Material Group | Metals |
Description
Parts Washer Cleaner, Base Type Solvent, Removes Built-Up Chips, Insoluble Soaps, Residue, Scum, For Material Type Ferrous Metals, Non-Ferrous Metals, Flash Point 110 Degrees F, Container Size 55 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature Not Applicable, Container Type Drum
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, By-Pass (PT302)
- WESTWARD Angled Air Chuck, 0 to 150 psi (2HKY2)
- GATES High Capacity V-Belt(Standard) - Fan and Power Steering, 7512 (7512)
- ASSOCIATED EQUIPMENT Battery Charger, Output 70/60A, Automatic (6009AGM)
- SMARTWASHER Parts Washer, 500lb.Load (14710)
- ZEP Parts Washer Door Closure, Brown (W38501)
- GRAYMILLS Flow-Thru Brush, 2 in. Bristle L, Black (6A)
- SMARTWASHER Parts Washer, 25 gal.Tank, 42in.L (14741)
- GRAYMILLS Alkaline Cleaning Fluid, 5 G (GM390C5)
- GRAYMILLS Parts Washer, Tank Steel, 34 gal, 42" W (PL424-A)
- SMARTWASHER Nozzle Kit (14269)
- Rustlick Parts Washers & Accessories