Shop All Wall Plates
Rusticware
Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish
Mfr # 789SN
Zoro # G2172239
product price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 789SN
- Zoro # G2172239
- UPC # 00048899762739
- Country of Origin China
- Category Wall Plates
Details
Item | Triple Switch Plate |
Number of Gangs | 3 |
Finish | Satin Nickel |
Description
Triple Toggle Switch Plate Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Hose Support Clamp, 13/16 in. (900729-5)
- LEVITON Decora 1 Gang Wallplate (84401-40)
- PANDUIT 4" L Miniature Cable Tie NAT PK 100 (SG100M-C)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19AN0A5E020)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- BOOMBOX 724 4 in. Oct Blank Cover With .5 KO (BO428928)
- Rusticware Lighting Controls