Shop All Wall Plates
Rusticware
Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish
Mfr # 789ORB
Zoro # G2172379
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 3
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 789ORB
- Zoro # G2172379
- UPC # 00048899762746
- Country of Origin China
- Category Wall Plates
Details
Item | Triple Switch Plate |
Number of Gangs | 3 |
Finish | Oil Rubbed Bronze |
Description
Triple Toggle Switch Plate Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Switch Feed Thru Brn (05410-000)
- SCHNEIDER ELECTRIC Push Button Head, Marked, 22mm, Red (ZBA7432)
- EATON Enclosed Circuit Breaker, ECC Series 200A, 2 Pole, 200V AC (ECCVH200R)
- GARDNER BENDER Safety-Plate Protectors, 1-1/2"x3", PK100 (FP159-3)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- CORTECH Duplex Switch Wall Plates and Covers, Number of Gangs: 2 Polycarbonate and Nylon Blend, White (TPDS)
- Rusticware Wall Plates