Shop All Wall Plates
Rusticware
Single Rocker Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish
Mfr # 784ORB
Zoro # G2172449
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 784ORB
- Zoro # G2172449
- UPC # 00048899762814
- Country of Origin China
- Category Wall Plates
Details
Item | Single Rocker Switch Plate |
Number of Gangs | 1 |
Finish | Oil Rubbed Bronze |
Description
Single Rocker Switch Plate Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (MIL72ASTUZH-240)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (LC1D12G7)
- WOODS Timr Pwrstrp Wht 8 Outlt (22575WD)
- LEVITON Watertight Locking Plug (28W82)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 4-Gang, 4 Box Mount Blank, White (P43W)
- Rusticware Lighting Controls