Shop All Wall Plates
Rusticware
Single Receptacle Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish
Mfr # 783ORB
Zoro # G2172360
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 783ORB
- Zoro # G2172360
- UPC # 00048899762999
- Country of Origin China
- Category Wall Plates
Details
Item | Single Receptacle Switch Plate |
Number of Gangs | 1 |
Finish | Oil Rubbed Bronze |
Description
Single Outlet Switch Plate Oil Rubbed Br
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSH1A)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- PANDUIT Bonding Screw, Green (RGTBSM6G-C)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCAX1/0-38-X)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, Gray (P23GY)
- Rusticware Lighting Controls