Shop All Wall Plates
Rusticware
Single Cable Switch Plate, Number of Gangs: 1 Oil Rubbed Bronze Finish
Mfr # 781ORB
Zoro # G0178493
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 781ORB
- Zoro # G0178493
- UPC # 00048899762944
- Country of Origin China
- Category Wall Plates
Details
Item | Single Cable Switch Plate |
Number of Gangs | 1 |
Finish | Oil Rubbed Bronze |
Description
Single Cable Switch Plate Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- EATON Miniature Circuit Breaker, GHB Series 25A, 1 Pole, 277V AC (GHB1025)
- ABB Electrical Box Cover, Round, Non-Metallic, Blank (E460RCAR)
- STEEL GRIP CABLETIE 11""75#WHT 100PK (75S-280-11-NC)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Single Rocker Switch Plate, Number of Gangs: 1 Satin Nickel Finish (784SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Double Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (786ORB)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- CORTECH Duplex Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, Textured Finish (TPDR)
- Rusticware Wall Plates