Shop All Wall Plates
Rusticware
Single Blank Switch Plate Satin Nickel
Mfr # 780SN
Zoro # G0178588
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rusticware
- MFR # 780SN
- Zoro # G0178588
- UPC # 00048899762937
- Country of Origin China
- Category Wall Plates
Details
Item | Single Blank Switch Plate |
Finish | Satin Nickel |
Description
Single Blank Switch Plate Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 2.85 to 3.06A (A3.95)
- VESTIL Fabricated Alum Hose and Cable Crossover (FHCR-24-48-16-4H)
- MERSEN Midget Fuse, SBS Series, Fast-Acting, 10A, 600V AC, 100kA (SBS10)
- SQUARE D Panelboard Interior, HCP, 400A, Main Lug (HCP23594)
- RUSTICWARE Single Switch Plate, Number of Gangs: 1 Satin Nickel Finish (782SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- Rusticware Wall Plates