Shop All Wall Plates
Rusticware
Single Blank Switch Plate Oil Rubbed Bronze
Mfr # 780ORB
Zoro # G2172315
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 780ORB
- Zoro # G2172315
- UPC # 00048899762906
- Country of Origin China
- Category Wall Plates
Details
Item | Single Blank Switch Plate |
Finish | Oil Rubbed Bronze |
Description
Single Blank Switch Plate Oil Rubbed Bro
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Ceiling Box, Round (7120-1)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 90A, 600V AC, Non-Indicating (LPJ-90SP)
- APPLETON ELECTRIC Weatherproof Electrical Box, 25 cu in, FDT Box, 1 Gang, Malleable Iron (FDT-1-100)
- WIEGMANN Fiberglass Enclosure, 29.90 in H, 20 in W, 9.23 in D, NEAM 4X; 12, Hinged (HW-N4X302010CHWWW)
- RUSTICWARE Double Switch Plate, Number of Gangs: 2 Satin Nickel Finish (785SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Satin Nickel Finish (789SN)
- RUSTICWARE Single Cable Switch Plate, Number of Gangs: 1 Satin Nickel Finish (781SN)
- RUSTICWARE Triple Switch Plate, Number of Gangs: 3 Oil Rubbed Bronze Finish (789ORB)
- RUSTICWARE Quadruple Toggle Switch Plate Satin Nick, Number of Gangs: 4 Satin Nickel Finish (790SN)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- LEVITON Wallplates 2 Gang Wallplate Tgl-Decora Ivory (80707-I)
- Rusticware Wall Plates