Shop All Cabinet Handles & Pulls
Rusticware
Rope Pull Handle, Brown, Zinc, Bronze, Threaded Holes
Mfr # 976ORB
Zoro # G7693379
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Color Brown
- Material Die-cast Zinc
- Mounting Type Threaded Holes
- Projection 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rusticware
- MFR # 976ORB
- Zoro # G7693379
- UPC # 048899788074
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 1/2 in |
Grip Height | 4 3/4 in |
Overall Length | 4 3/4 in |
Grip Dia. | 1/2 in |
Grip Length | 4 3/4 in |
Thread Depth | 1/2 in |
Screw Size | #8-32 x 1 in, #8-32 x 1-1/2 in |
Description
Rope Pull Handle, Load Rated (Y/N) N, Mounting Type Threaded Holes, Material Zinc, Finish Oil Rubbed Bronze, Mounting Hole Center to Center 4 in, Inner Mounting Hole Ctr. to Ctr. 4 11/64 in, Outer Mounting Hole Ctr. to Ctr. 4 43/64 in, Vert. Mounting Hole Ctr. to Ctr. 4 in, Projection 1 1/4 in, Grip Dia. 1/2 in, Grip Thickness 1/2 in, Screw Size #8-32 x 1 in, #8-32 x 1-1/2 in, Overall Length 4 3/4 in, Overall Width 1/2 in, Thread Depth 1/2 in, Degree Offset 0 Degrees , Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- BANSBACH EASYLIFT Bracket 900BA21SR, E-Clip 4mm (96031)
- KABA Kaba TR47-X217 1.3 x 0.1 in. Ilco Master Key Blank For Toyota; Pack Of 10 (506428)
- RUSTICWARE Pull Handle, 1-7/16" Proj., Zinc, Satin Nickel, Threaded Holes (942SN)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- RUSTICWARE Modern Sq Cabinet Pull Chrome 4"CTC (953CH)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 4" (994ORB)
- RUSTICWARE Pull Handle, 1-1/2" Proj., Zinc, Bronze, Threaded Holes (986ORB)
- RUSTICWARE Modern Sq Cabinet Pull Oil Brnz 5" (995ORB)
- MONROE PMP Pull Handle, Weld-On, Steel, Natural, Natural, Weld-On (PH-0272)
- Rusticware Cabinet Handles & Pulls